Abbotsford
FESQBM1032UNF18U

FESTO INC 533266 QBM-10-32-UNF-1/8-U push-in fitting

Price $4.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533266

Description

push-in fitting QBM-10-32-UNF-1/8-U male thread with external hexagon. Size=Standard, Nominal size=0,079 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 2.007 mm dia x 16.4 mm L
Material Brass Size #10-32 x 1/8 in
Connection MNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)