Abbotsford
FESQBM1418U

FESTO INC 572306 QBM-1/4-1/8-U push-in fitting

Price $3.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572306

Description

push-in fitting QBM-1/4-1/8-U Size=Mini, Nominal size=0,098 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Mini, Straight Trade Size 1/8 in
Length 0.846 in Connection MNPT x Tube
Diameter 2.489 mm Thread Length 0.413 in
Material Brass Color/Finish Gray/Nickel-Plated
Thread Size 1/4 in Temperature Rating 0 - 60 °C
Pressure Rating 13.775 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)