Description
push-in fitting QBM-1/8-1/4-U Size=Mini, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Mini, Straight | Trade Size | 1/4 in |
| Length | 0.768 in | Connection | MNPT x Tube |
| Diameter | 5.004 mm | Thread Length | 0.335 in |
| Material | Brass | Color/Finish | Gray/Nickel-Plated |
| Thread Size | 1/8 in | Temperature Rating | 0 - 60 °C |
| Pressure Rating | 13.775 - 145 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |