Abbotsford
FESQBM1818UM

FESTO INC 533213 QBM-1/8-1/8-U-M push-in fitting

Price $3.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533213

Description

push-in fitting QBM-1/8-1/8-U-M male thread with external hexagon. Size=Standard, Nominal size=0,079 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 2.007 mm dia x 0.705 in L
Material PBT Series/Model QBM
Size R1/8 x 1/8 in Connection MNPT x Tube
Pressure Rating 13.7 - 145 lb/in² Temperature Rating 0 - 60 °C
Finish Gray Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)