Abbotsford
FESQBM18TU

FESTO INC 572277 QBM-1/8T-U push-in connector

Price $5.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572277

Description

push-in connector QBM-1/8T-U Size=Mini, Nominal size=0,094 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector
Type Mini, Straight Trade Size 1/8 x 1/8 in
Connection Tube x Tube Diameter 2.388 mm
Material Polybutylene Terephthalate Color/Finish Gray
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)