Abbotsford
FESQBMM518UM

FESTO INC 533209 QBM-M5-1/8-U-M push-in fitting

Price $3.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533209

Description

push-in fitting QBM-M5-1/8-U-M male thread with external hexagon. Size=Standard, Nominal size=0,079 ", Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 2.007 mm dia x 0.634 in L
Material PBT Size M5 x 1/8 in
Connection MNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)