Description
push-in T-connector QBMT-1/4T-U Size=Mini, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | T-Connector |
| Connection Size | 1/4 x 1/4 in | Connection Type | Push to Connect |
| Material | PBT | Color | Gray |
| Type | Mini | Series/Model | QBM |
| Pressure Rating | 13.775 - 145 psi | Temperature Rating | 0 - 60 °C |
| Dimensions | 5.004 mm W | Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |