Description
push-in Y-connector QBMY-1/8T-U Size=Mini, Nominal size=0,094 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Y-Connector |
| Type | Mini | Connection Size | 1/8 in |
| Connection Type | Tube x Tube | Material | PBT |
| Color | Gray | Dimensions | 2.388 mm dia x 1.055 in L |
| Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III |
Packages
| 10 - UNIT - (10) |