Description
push-in bulkhead connector QBS-1/2T-U Size=Standard, Nominal size=0,433 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Bulkhead, Standard | Trade Size | 1/2 in |
| Length | 1.949 in | Connection | Tube x Tube |
| Diameter | 10.998 mm | Material | Brass |
| Color/Finish | Gray/Nickel-Plated | Temperature Rating | 0 - 60 °C |
| Pressure Rating | -13.7 to 145 lb/in² | Packaging Quantity | 5/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 5 - UNIT - (5) |