Description
push-in T-connector QBT-1/2T-3/8-U reducing. Size=Standard, Nominal size=0,315 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In T-Connector |
| Type | Push-Pull Principle | Trade Size | 1/2 x 3/8 in |
| Connection | Pneumatic Tubing x Pneumatic Tubing | Diameter | 8.001 mm |
| Material | Polybutylene Terephthalate | Color/Finish | Gray |
| Temperature Rating | 0 - 60 °C | Pressure Rating | 0.95 - 10 bar |
| Standards | RoHS Compliant |
Packages
| 5 - UNIT - (5) |