Abbotsford
FESQBT1412U

FESTO INC 567768 QBT-1/4-1/2-U push-in T-fitting

Price $19.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:567768

Description

push-in T-fitting QBT-1/4-1/2-U reducing. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/4 x 1/2 in Connection Type NPT x Push to Connect
Material Brass/PBT Color Gray
Finish Nickel-Plated Type Standard
Series/Model QB Pressure Rating 13.775 - 145 psi
Temperature Rating 32 - 140 °F Dimensions 8.001 mm W
Standards RoHS Compliant

Packages

5 - UNIT - (5)