Abbotsford
FESQBT1414U

FESTO INC 533314 QBT-1/4-1/4-U push-in T-fitting

Price $9.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533314

Description

push-in T-fitting QBT-1/4-1/4-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In T-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 1/4 in
Length 1.614 in Connection MNPT x Tube
Diameter 0.177 in Thread Length 0.413 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size 1/4-18 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

5 - UNIT - (5)