Description
push-in T-fitting QBT-1/4-3/16-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | 1/4 x 3/16 in | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Gray |
| Type | Standard | Series/Model | QB |
| Pressure Rating | -13.775 to 145 psi | Temperature Rating | 32 - 140 °F |
| Dimensions | 2.997 mm W | Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |