Abbotsford
FESQBT14TU

FESTO INC 564768 QBT-1/4T-U push-in T-connector

Price $8.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564768

Description

push-in T-connector QBT-1/4T-U Size=Standard, Nominal size=0,189 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In T-Connector
Type Standard Trade Size 1/4 x 1/4 in
Length 1.677 in Connection Tube x Tube
Diameter 0.189 in Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)