Description
push-in T-fitting QBT-1/8-5/16-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | 1/8 x 5/16 in | Connection Type | MNPT x Push to Connect |
| Material | Brass/PBT | Color | Gray |
| Finish | Nickel-Plated | Type | Standard |
| Series/Model | QB | Pressure Rating | -13.775 to 145 psi |
| Temperature Rating | 32 - 140 °F | Dimensions | 5.994 mm W |
| Standards | RoHS Compliant |
Packages
| 5 - UNIT - (5) |