Abbotsford
FESQBT18532UM

FESTO INC 533252 QBT-1/8-5/32-U-M push-in T-fitting

Price $7.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533252

Description

push-in T-fitting QBT-1/8-5/32-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 x 5/32 in Connection Type MNPT x Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating -13.775 to 145 psi Temperature Rating 32 - 140 °F
Dimensions 2.997 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)