Abbotsford
FESQBT1838U

FESTO INC 567767 QBT-1/8-3/8-U push-in T-fitting

Price $14.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:567767

Description

push-in T-fitting QBT-1/8-3/8-U reducing. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 x 3/8 in Connection Type NPT x Push to Connect
Material Brass/PBT Color Gray
Finish Nickel-Plated Type Standard
Series/Model QB Pressure Rating 13.775 - 145 psi
Temperature Rating 32 - 140 °F Dimensions 5.004 mm W
Standards RoHS Compliant

Packages

5 - UNIT - (5)