Abbotsford
FESQBT316TU

FESTO INC 564767 QBT-3/16T-U push-in T-connector

Price $7.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564767

Description

push-in T-connector QBT-3/16T-U Size=Standard, Nominal size=0,138 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 3/16 x 3/16 in Connection Type Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating 13.775 - 145 psi Temperature Rating 32 - 140 °F
Dimensions 3.505 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)