Abbotsford
FESQBT38516U

FESTO INC 533318 QBT-3/8-5/16-U push-in T-fitting

Price $11.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533318

Description

push-in T-fitting QBT-3/8-5/16-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 3/8 x 5/16 in Connection Type MNPT x Push to Connect
Material Brass/PBT Color Gray
Finish Nickel-Plated Type Standard
Series/Model QB Pressure Rating -13.775 to 145 psi
Temperature Rating 32 - 140 °F Dimensions 5.994 mm W
Standards RoHS Compliant

Packages

20 - UNIT - (20)