Abbotsford
FESQBT516T14U

FESTO INC 564806 QBT-5/16T-1/4-U push-in T-connector

Price $8.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564806

Description

push-in T-connector QBT-5/16T-1/4-U reducing. Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 5/16 x 1/4 in Connection Type Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating 13.775 - 145 psi Temperature Rating 32 - 140 °F
Dimensions 5.004 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)