Description
push-in T-fitting QBT-M5-1/4-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,098 ", Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | M5 x 1/4 in | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Gray |
| Type | Standard | Series/Model | QB |
| Pressure Rating | 13.775 - 145 psi | Temperature Rating | 0 - 60 °C |
| Dimensions | 2.489 mm W | Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |