Abbotsford
FESQBTM5316UM

FESTO INC 533249 QBT-M5-3/16-U-M push-in T-fitting

Price $8.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533249

Description

push-in T-fitting QBT-M5-3/16-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size M5 x 3/16 in Connection Type MNPT x Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating 13.775 - 145 psi Temperature Rating 0 - 60 °C
Dimensions 2.997 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)