Abbotsford
FESQBY1212U

FESTO INC 564705 QBY-1/2-1/2-U push-in Y-fitting

Price $22.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564705

Description

push-in Y-fitting QBY-1/2-1/2-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,276 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 1/2 in Connection Type MNPT x Tube
Material Brass/PBT Color Gray
Finish Nickel-Plated Type 360° Orientable, Standard
Dimensions 7.01 mm dia x 2.697 in L Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

5 - UNIT - (5)