Abbotsford
FESQBY12T38U

FESTO INC 564825 QBY-1/2T-3/8-U push-in Y-connector

Price $14.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564825

Description

push-in Y-connector QBY-1/2T-3/8-U reducing. Size=Standard, Nominal size=0,276 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 1/2 x 3/8 in Connection Type Tube x Tube
Material PBT Color Gray
Type Reducing, Standard Dimensions 7.01 mm dia x 1.996 in L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

5 - UNIT - (5)