Abbotsford
FESQBY12TU

FESTO INC 564777 QBY-1/2T-U push-in Y-connector

Price $16.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564777

Description

push-in Y-connector QBY-1/2T-U Size=Standard, Nominal size=0,406 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Type Standard Trade Size 1/2 x 1/2 in
Length 2.146 in Connection Tube x Tube
Diameter 0.406 in Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

5 - UNIT - (5)