Abbotsford
FESQBY1414U

FESTO INC 564694 QBY-1/4-1/4-U push-in Y-fitting

Price $15.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564694

Description

push-in Y-fitting QBY-1/4-1/4-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 1/4 in Connection Type MNPT x Tube
Material Brass/PBT Color Gray
Finish Nickel-Plated Type 360° Orientable, Standard
Dimensions 4.496 mm dia x 1.984 in L Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)