Description
push-in Y-connector QBY-1/4T-U Size=Standard, Nominal size=0,157 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Y-Connector |
| Type | Standard | Trade Size | 1/4 x 1/4 in |
| Length | 1.567 in | Connection | Tube x Tube |
| Diameter | 0.157 in | Material | Polybutylene Terephthalate |
| Color/Finish | Gray | Temperature Rating | 0 - 60 °C |
| Pressure Rating | 13.7 - 145 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |