Abbotsford
FESQBY18316U

FESTO INC 564688 QBY-1/8-3/16-U push-in Y-fitting

Price $12.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564688

Description

push-in Y-fitting QBY-1/8-3/16-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 3/16 in Connection Type MNPT x Tube
Material Brass/PBT Color Gray
Finish Nickel-Plated Type 360° Orientable, Standard
Dimensions 2.997 mm dia x 1.791 in L Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)