Description
push-in Y-fitting QBY-3/8-3/8-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,276 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Y-Fitting |
| Connection Size | 3/8 in | Connection Type | MNPT x Tube |
| Material | Brass/PBT | Color | Gray |
| Finish | Nickel-Plated | Type | 360° Orientable, Standard |
| Dimensions | 7.01 mm dia x 2.189 in L | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III |
Packages
| 5 - UNIT - (5) |