Abbotsford
FESQBY516T14U

FESTO INC 564822 QBY-5/16T-1/4-U push-in Y-connector

Price $10.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564822

Description

push-in Y-connector QBY-5/16T-1/4-U reducing. Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 5/16 x 1/4 in Connection Type Tube x Tube
Material PBT Color Gray
Type Reducing, Standard Dimensions 5.004 mm dia x 1.669 in L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)