Abbotsford
FESQS6H4100

FESTO INC 130695 QS-6H-4-100 push-in connector

Price $2.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130695

Description

push-in connector QS-6H-4-100 with push-in sleeve. Size=Standard, Nominal size=2,5 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 6 x 4 mm
Length 37.7 mm Connection Push-In x Tube
Diameter 2.5 mm Material PBT
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.775 to 87 lb/in² Packaging Quantity 100/Pack
Standards ISO 8573-1:2010

Packages

100 - UNIT - (100)