Description
push-in connector QS-8-50 Size=Standard, Nominal size=5 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Standard, Straight | Trade Size | 8 mm |
| Length | 37.8 mm | Connection | Tube x Tube |
| Diameter | 7 mm | Material | PBT |
| Color/Finish | Blue | Series/Model | QS |
| Temperature Rating | -10 to 80 °C | Pressure Rating | -13.7 to 87 lb/in² |
| Packaging Quantity | 50/Pack | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 50 - UNIT - (50) |