Abbotsford
FESQS8650

FESTO INC 130692 QS-8-6-50 push-in connector

Price $2.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130692

Description

push-in connector QS-8-6-50 reducing. Size=Standard, Nominal size=4 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with Sleeve
Type Standard, Straight Trade Size 8 x 6 mm
Length 37.9 mm Connection Tube x Tube
Diameter 4.3 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 50/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)