Abbotsford
FESQS1050

FESTO INC 130689 QS-10-50 push-in connector

Price $3.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130689

Description

push-in connector QS-10-50 Size=Standard, Nominal size=6,7 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 10 mm
Length 41.4 mm Connection Tube x Tube
Diameter 9 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 50/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)