Abbotsford
FESQS10850

FESTO INC 130693 QS-10-8-50 push-in connector

Price $4.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130693

Description

push-in connector QS-10-8-50 reducing. Size=Standard, Nominal size=5 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 10 x 8 mm
Length 41.1 mm Connection Tube x Tube
Diameter 6.5 mm Material PBT
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.775 to 87 lb/in² Packaging Quantity 50/Pack
Standards ISO 8573-1:2010

Packages

50 - UNIT - (50)