Abbotsford
FESQS10H850

FESTO INC 130697 QS-10H-8-50 push-in connector

Price $3.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130697

Description

push-in connector QS-10H-8-50 with push-in sleeve. Size=Standard, Nominal size=5,4 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 10 x 8 mm
Length 43.7 mm Connection Push-In x Tube
Diameter 5.4 mm Material PBT
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.775 to 87 lb/in² Packaging Quantity 50/Pack
Standards ISO 8573-1:2010

Packages

50 - UNIT - (50)