Abbotsford
FESQS121020

FESTO INC 130694 QS-12-10-20 push-in connector

Price $3.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130694

Description

push-in connector QS-12-10-20 reducing. Size=Standard, Nominal size=6,7 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with Sleeve
Type Standard, Straight Trade Size 12 x 10 mm
Length 47.6 mm Connection Tube x Tube
Diameter 9 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 20/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)