Abbotsford
FESQS1212I

FESTO INC 153021 QS-1/2-12-I push-in fitting

Price $9.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153021

Description

push-in fitting QS-1/2-12-I male thread with internal hexagon socket. Size=Standard, Nominal size=8,4 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Dimensions 8.4 mm dia x 33.9 mm L
Material Brass Size R1/2 x 12 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1