Abbotsford
FESQS1220

FESTO INC 130690 QS-12-20 push-in connector

Price $4.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130690

Description

push-in connector QS-12-20 Size=Standard, Nominal size=8,7 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 12 mm
Length 47.8 mm Connection Tube x Tube
Diameter 11 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 20/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)