Abbotsford
FESQS1238IUM

FESTO INC 183747 QS-1/2-3/8-I-U-M push-in fitting

Price $9.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:183747

Description

push-in fitting QS-1/2-3/8-I-U-M male thread with internal hexagon socket. Size=Standard, Nominal size=0,287 ", Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 3/8 in
Connection MNPT x Tube Diameter 7.29 mm
Thread Length 15 mm Material Brass
Color/Finish Gray/Nickel-Plated Thread Size R1/2
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 1/Pack Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1