Description
push-in connector QS-12H-10 with push-in sleeve. Size=Standard, Nominal size=6,3 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector with Sleeve |
| Type | Standard, Straight | Trade Size | 12 x 10 mm |
| Length | 50 mm | Connection | Push-In x Tube |
| Diameter | 6.3 mm | Material | Polybutylene Terephthalate |
| Color/Finish | Blue | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |