Description
push-in fitting QS-1/4-10 male thread with external hexagon. Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Straight, Standard | Trade Size | 8.5 mm |
| Length | 29.1 mm | Connection | Male Thread x Tube |
| Material | Brass/PBT | Color/Finish | Blue/Nickel Plated |
| Thread Size | R1/4 x 10 mm | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Complaint | Application | Compressed Air and Vacuum |
Packages
| 10 - UNIT - (10) |