Abbotsford
FESQS1412I

FESTO INC 190649 QS-1/4-12-I push-in fitting

Price $7.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190649

Description

push-in fitting QS-1/4-12-I male thread with internal hexagon socket. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Dimensions 6.3 mm dia x 35.9 mm L
Material Brass Size R1/4 x 12 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)