Abbotsford
FESQS146100

FESTO INC 130677 QS-1/4-6-100 push-in fitting

Price $1.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130677

Description

push-in fitting QS-1/4-6-100 male thread with external hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=100

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 5 mm dia x 23.7 mm L
Material Brass Size R1/4 x 6 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

100 - UNIT - (100)