Abbotsford
FESQS1814IUM

FESTO INC 183741 QS-1/8-1/4-I-U-M push-in fitting

Price $9.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:183741

Description

push-in fitting QS-1/8-1/4-I-U-M male thread with internal hexagon socket. Size=Standard, Nominal size=0,165 ", Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 1/4 in
Connection MNPT x Tube Diameter 4.191 mm
Thread Length 8 mm Material Brass
Color/Finish Gray/Nickel-Plated Thread Size R1/8
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 1/Pack Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)