Abbotsford
FESQSC10H50

FESTO INC 130702 QSC-10H-50 blanking plug

Price $1.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130702

Description

blanking plug QSC-10H-50 Size=Standard, Assembly position=Any, Container size=50, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 10 mm Connection Type Push-In
Material PBT Color Black
Type Standard Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 42 mm L
Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)