Abbotsford
FESQSC12H20

FESTO INC 130703 QSC-12H-20 blanking plug

Price $1.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130703

Description

blanking plug QSC-12H-20 Size=Standard, Assembly position=Any, Container size=20, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 12 mm Connection Type Push-In
Material PBT Color Black
Finish Nickel-Plated Type Standard
Pressure Rating -13.775 to 87 psi Temperature Rating -10 to 80 °C
Dimensions 44 mm L Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)