Abbotsford
FESQSC6H100

FESTO INC 130700 QSC-6H-100 blanking plug

Price $0.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130700

Description

blanking plug QSC-6H-100 Size=Standard, Assembly position=Any, Container size=100, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 6 mm Connection Type Push-In
Material PBT Type Standard
Pressure Rating -13.775 to 87 psi Temperature Rating -10 to 80 °C
Dimensions 33 mm L Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)