Abbotsford
FESQSF184B100

FESTO INC 130709 QSF-1/8-4-B-100 push-in fitting

Price $2.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130709

Description

push-in fitting QSF-1/8-4-B-100 female thread with external hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=100

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 3 mm dia x 23.9 mm L
Material Brass Size G1/8 x 4 mm
Connection FNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

100 - UNIT - (100)