Abbotsford
FESQSG121220

FESTO INC 132046 QS-G1/2-12-20 push-in fitting

Price $3.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132046

Description

push-in fitting QS-G1/2-12-20 male thread with external hexagon. Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 11 mm dia x 28 mm L
Material Brass Size G1/2 x 12 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

20 - UNIT - (20)